×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
con07648c17bb

OUELLET CANADA INC 07648-C17-BB Diva Towel Warmer with Thermostat/Timer/Towel Holder 1750 W, 240 V

Inventory
Unavailable for order
Manufacturer:OUELLET CANADA INC
Manufacturer #:07648-C17-BB

Description

Adagio towel warmer. Radiant front panel with integrated surface element. Fan-forced heat on demand. Low-thermal-mass heating element combined with low-pressure centrifugal blower. Thermal protection, radiant automatic reset overheat protection. Fan-forced heat resettable overheat protection. Reset by turning heater off. Electronic thermostat built-in electronic proportional-action thermostat ultraprecise to 1/5°F for radiant front panel. Electronic timer for 5 to 120 minutes of accelerated heating or towel drying and for the turbo setting. Programmer programmer-compatible, pilot wire only.

Specifications

Brand Name Convectair Sub Brand Diva
Item Name Towel Warmer with Thermostat/Timer/Towel Holder Voltage Rating 240 V
Wattage 1750 W Housing Material Steel
Color/Finish White/Anti-Rust Epoxy Powder Coated Mounting Type Surface
Dimensions 16-15/16 in W x 7-1/16 in D x 50-1/4 in H Weight 34.2 lb
Standards CSA Certified, ADA Compliant UPC 774725005625

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok