Abbotsford
con07716c10sep

CONVECTAIR 07716-C10-SEP 1000W 240V Impresario Electric Wall Radiant Heater, Astrakan Black

Inventory
Unavailable for order
Manufacturer:OUELLET CANADA INC
Manufacturer #:07716-C10-SEP

Description

The Impresario - Living space is the electric wall radiant heater of preference for those seeking elegance and performance. Its ultra-resistant tempered glass exterior and soft radiant heating will surely offer you comfort and beauty.

Specifications

Brand Name Convectair Sub Brand Impresario 1000
Item Name Towel Warmer Voltage Rating 208 - 240 V
Amperage Rating 4/5 A Frequency Rating 60 Hz
Wattage 800/1000 W BTU Rating 2729/3412 Btu
Housing Material Steel Color/Finish Astrakhan Black/Epoxy Anti-Rust Powder Coated
Mounting Type Surface Dimensions 32-5/16 in W x 4-3/4 in D x 22-1/4 in H
Weight 37.5 lb Standards CSA Certified, ADA Compliant
UPC 774725005182

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok