Abbotsford
con07716c15bcc

CONVECTAIR 07716-C15-BCC 1500W 240V Impresario Electric Wall Radiant Heater, White Lily

Inventory
Unavailable for order
Manufacturer:OUELLET CANADA INC
Manufacturer #:07716-C15-BCC

Description

The Impresario - Living space is the electric wall radiant heater of preference for those seeking elegance and performance. Its ultra-resistant tempered glass exterior and soft radiant heating will surely offer you comfort and beauty.

Specifications

Brand Name Convectair Sub Brand Impresario 1500
Item Name Towel Warmer Voltage Rating 208 - 240 V
Amperage Rating 6/7 A Frequency Rating 60 Hz
Wattage 1250/1500 W BTU Rating 4265/5118 Btu
Housing Material Steel Color/Finish White Lily/Epoxy Anti-Rust Powder Coated
Mounting Type Surface Dimensions 43-5/16 in W x 4-3/4 in D x 22-1/4 in H
Weight 49.8 lb Standards CSA Certified, ADA Compliant
UPC 774725005243

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok