Abbotsford
broqtre110c

VENMAR VENTILATION QTRE110C 110 CFM 1.3 Zone Broan® QTRE Ultra Silent Bath Fan

Inventory
Unavailable for order
Manufacturer:VENMAR VENTILATION
Manufacturer #:QTRE110C

Description

Ventilation fan, ENERGY STARĀ®, 1.3 sones, Extremely quiet operation, Rugged, 26 gauge galvanized steel housing, Polymeric grille, Plug-in, permanently lubricated motor engineered for continuous operation, 4 inch duct connector, Fits in 2x8 inch construction, 10-3/8(D)x11-1/4(W)x7-5/8(H) inch housing.

Specifications

Brand Name Broan-Nutone Sub Brand VacPan™
Item Name Ventilation Fan Type 1-Speed, Horizontal Discharge, Round Duct
Flow Rate 110 ft³/min Duct Diameter 4 in
Voltage Rating 120 V Amperage Rating 0.3 A
Power Rating 36.3 W Series QTRE
Grille Length 13 in Grille Width 14 in
Grille Material Polymeric Housing Length 10-3/8 in
Housing Width 11-1/4 in Housing Height 7-5/8 in
Housing Material Rugged 26 ga Galvanized Steel Mounting Type Ceiling
Humidity Sensing No Motion Sensing No
Noise Level 1.3 Color White
For Use With Bathtubs and Showers When Connected to a GFCI Protected Branch Circuit Standards Energy Star Certified, HVI 2100 Certified, UL Listed
Application For Bathrooms Up to 100 ft² UPC 055321600644

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok