×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pnsfv0511vks1

PANASONIC FV-05-11VKS1 Panasonic WhisperGreenSelect™ Multi Speed Ceiling Ventilation Fan (30 to 110 CFM)

Inventory
Unavailable for order
Manufacturer:PANASONIC
Manufacturer #:FV-05-11VKS1
Documents Documents

Description

WhisperGreen Selectâ„¢ One fan with multiple IAQ solutions. Customizable, all-in-one fan and fan/LED light combinations with pick-a-flow speed selector. Unique plug and play modules provide up to three value-added features. Revolutionary DC motor with SmartFlowâ„¢ technology ensures optimal CFM output. Flex-Z Fastâ„¢ bracket provides flexible, fast and easy installation. Can be used to comply with ASHRAE 62.2, LEED, CALGreen and ENERGY STAR for Homes 3.0. UL listed for tub/shower enclosure when used with a GFCI protected circuit. 6 year warranty on DC motor, 5 years on LED, 3 years on parts.

Specifications

Brand Name Panasonic Sub Brand WhisperGreen Select
Item Name Ventilation Fan Type Multi-Speed
Flow Rate 50/80/110 ft³/min Duct Diameter 4 or 6 in
Voltage Rating 120 V Amperage Rating 0.1 A
Power Rating 9.8 W Motor Type DC Motor
Housing Material Galvanized Steel Mounting Type Ceiling
Standards Energy Star Certified Application For Bathrooms
UPC 885170179998

Packages

1 - UNIT - 1 36 - UNIT - 36
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok