×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
broxb110lc

VENMAR VENTILATION XB110LC 110CFM Broan® ULTRA GREEN„¢ Series Single-Speed Fan/Light/Night Light

Inventory
Unavailable for order
Manufacturer:VENMAR VENTILATION
Manufacturer #:XB110LC

Description

110 CFM at 0.1inch SP. HVI certified, best-achievable 0.3 Sone level provides nearly silent operation. Installs up to 60% faster in retrofit applications and up to 20% faster in new construction. Energy saving DC Motor. Energy star qualified.

Specifications

Brand Name Broan-Nutone Sub Brand UltraGreen
Item Name Ventilation Fan with Light Type Single-Speed
Flow Rate 110 ft³/min at 0.1 in SP Duct Diameter 6 in
Voltage Rating 120 V Amperage Rating 0.9 A
Power Rating 8.7 W Frequency Rating 60 Hz
Grille Length 13 in Grille Width 13-3/4 in
Grille Material Polymeric Housing Length 10-1/2 in
Housing Width 11-3/8 in Housing Height 7-5/8 in
Mounting Type Ceiling Noise Level 0.3
Color White For Use With Bathtubs and Showers When Connected to a GFCI Protected Branch Circuit
Includes DC Motor Standards Energy Star Certified, cULus Listed, HVI 2100 Certified
UPC 055321601917

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok