PANASONIC FV0511VFL1 WHISPERFIT DC w/LIGHTNIGHT LIGHT 80-110 CFM
Description
WhisperFit® DC Fan / Dimmable LED & Nightlight is an ideal retrofit solution. Built-in energy efficient ECM (DC) motor with Pick-A-Flow™ airflow selector allows you to select required airflow (50, 80 or 110 CFM). Single-hinged Flex-Z Fast® bracket, pre-installed alignment guides, and temporary clip allows for flexible, fast and easy installation. Can be used to comply with the latest codes and standards.
Specifications
Brand Name | Panasonic | Sub Brand | WhisperFit® DC™ |
Item Name | Ventilation Fan/Dimmable LED and Nightlight with Pick-A-Flow™ | Flow Rate | 110 ft³/min |
Duct Diameter | 3 in, 4 in | Voltage Rating | 120 V |
Amperage Rating | 0.28 A | Power Rating | 4.2 - 17.4 W |
Frequency Rating | 60 Hz | Grille Length | 13 in |
Grille Width | 13 in | Noise Level | 1.5 Sones |
Standards | UL Listed, California Title 24 Compliant, ASHRAE 62.2, LEED, IAP, ENERGY STAR® | UPC | 885170375475 |
Packages
1 - UNIT - 1 |