×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pnsfv11vql6

PANASONIC FV-11VQL6 110 CFM 120V 0.2Amp 23.4W Panasonic WhisperLite„¢ Fan/Light - Quiet, Spot Ventilation Solution

Inventory
Unavailable for order
Manufacturer:PANASONIC
Manufacturer #:FV-11VQL6
Documents Documents

Description

WhisperLiteâ„¢ ventilation fan with 0.5 sones. Rust proof paint with galvanized steel body. Detachable dual 4 inch or 6 inch diameter duct adaptor with built-in back draft damper. Double hanger bar system allowing for ideal positioning. Attractive design using PP material. Attaches directly to housing with torsion springs. Four pole totally enclosed condenser motor rated for continuous use. Motor equipped with thermal cutoff fuse. Permanently lubricated plug-in motor.

Specifications

Brand Name Panasonic Sub Brand WhisperLite™
Item Name Fan with Light Type Round Duct
Flow Rate 110 ft³/min Duct Diameter 4 or 6 in
Voltage Rating 120 V Frequency Rating 60 Hz
Grille Length 13 x 13 in Housing Material Galvanized Steel
Mounting Type Ceiling Standards Energy Star Certified
UPC 885170123922

Packages

1 - UNIT - 1 42 - UNIT - 42
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok