Abbotsford
nutsm6530ww

VENMAR VENTILATION SM6530WW 30" 190CFM 7.0 Sones SM Series Under Cabinet Hood, White

Inventory
Unavailable for order
Manufacturer:VENMAR VENTILATION
Manufacturer #:SM6530WW

Description

Under cabinet hood, 30 inch, 190 CFM, 7 Sones, 120 VAC, 1.9 A, White, 3-1/4x10 inch (V.H.) non-ducted installation, Ideal for use with any electric range.

Specifications

Brand Name Broan-Nutone Item Name Range Hood
Voltage Rating 120 V Amperage Rating 1.9 A
Wattage 75 W Air Flow 190 ft³/min
Noise Level 7 Filter Type Dishwasher Safe Aluminum
Color White Dimensions 6 in H x 30 in W x 18-1/4 in D
Series/Model SM Frequency Rating 60 Hz
Warranty 1 yr Standards HVI 2100 Certified
Application For Light Cooking Habits UPC 784891982927

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok