×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pnsfvcsvk1

PANASONIC FV-CSVK1 Panasonic WhisperGreenSelect™ Condensation Sensor Module

Price $112.94 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANASONIC
Manufacturer #:FVCSVK1

Description

Helps control bathroom condensation to prevent mold and mildew. Advanced sensor technology detects relative humidity and temperature to anticipate dew point, automatically turning the fan on to control humidity. Built-in Relative Humidity (RH) sensitivity adjustment enables fine tuning for moist conditions and for satisfying CALGreen requirements. When the condensation sensor is used in conjunction with multi-speed functionality, the fan will kick up to high speed when the condensation sensor detects moisture in the room. This module also activates an automatic 20 minute delay off timer for the fan.

Specifications

Brand Name Panasonic Sub Brand WhisperGreen Select™
Item Name Condensation Sensor Module Type Bath Fan accessory
Standards Energy Star Certified Application Control Bathroom Condensation to Prevent Mold and Mildew for Residential, Light Commercial
UPC 885170180079

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok