Abbotsford
hofdah2001a

HOFFMAN DAH2001A 200W 115V Electric Heater with Thermostat, Aluminum

Price $795.13 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DAH2001A
Documents Documents

Description

Electric heater, aluminium housing, brushed aluminium finish, Thermostat range adjustable from -18-38°C, Four 10-32 x self-tapping screws are included with each heater, Ball bearing fan, Terminal strip with clamp connector that accepts both solid and stranded wire, Protect mechanical, electrical and electronic equipment from low temperatures, condensation and corrosion with this thermostatically controlled, fan-driven heater that maintains a stable enclosure temperature.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure Heater Type Electric
Voltage Rating 115 VAC at 50/60 Hz Amperage Rating 1.89 A
Frequency Rating 50/60 Hz Wattage 200 W
Temperature Range 0 - 100 °F Housing Material Aluminum
Dimensions 102 mm W x 102 mm D x 111 mm H Weight 1.9 lb
Includes (4) 10-32 Self-Tapping Screws, Ball Bearing Fan, Terminal Strip with Clamp Connector Standards UL 508A, UL File Number E61997, CE Certified
Application Protect Mechanical, Electrical and Electronic Equipment from Low Temperatures, Condensation and Corrosion with this Thermostatically Controlled, Fan-driven Heater That Maintains a Stable Enclosure Temperature UPC 783510705503

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok