Abbotsford
hampf2000

HAMMOND MANUFACTURING PF2000 115V 38 CFM Hammond Manufacturing PF Series PF2000 Filterfan

Inventory
Unavailable for order
Manufacturer:HAMMOND
Manufacturer #:PF2000

Description

Filter fan 38CFM with ABS-FR grills. Terminal strip connector type. High performance fan motors with finger guards. Durable, reusable filter mat. Grills are black allowing for a complementary match to all cabinet colours. Filtered passive ventilation can be provided by an exhaust filter for either convection cooling or in combination with a fan in forced air cooling.

Specifications

Brand Name Hammond Manufacturing Sub Brand PF Series
Item Name Filter Fan Flow Rate 38 ft³/min
Series PF Voltage Rating 115 VAC
Frequency Rating 50/60 Hz Color/Finish Black
Overall Height 150 mm Includes Filter, ABS FR Grills
Standards IP54 Rated Application For Air Circulation
UPC 623980996103

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok