Abbotsford
iwa2lplsplc13w120v4

STANDARD PRODUCTS 56609 13W 120V Standard Products Ballast Compact Fluorescent PLS/PLC

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:56609

Description

Magnetic CFL ballast preheat start 60Hz for CFT13W/GX23, CFQ13W/GX23 lamp

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Fluorescent Ballast Type Conventional
Voltage Rating 120 V Lamp Type 13 W 2-Pin 2-Tube, 4-Pin long 2-Tube Compact Fluorescent
Thermal Protection Class I Dimensions 109.99 mm L x 55.19 mm W x 39.89 mm H
Application Commercial & Industrial UPC 069549566095

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok