Abbotsford
iwabfl40wt12rs2lmp120

STANDARD PRODUCTS 62806 25-40W 120V Standard Fluorescent Ballast, 2 Lamps, T12, RS

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:62806

Description

Electronic linear fluorescent ballast. Rapid start T12. Series lamp connection.

Specifications

Brand Name Standard Products Item Name Fluorescent Ballast
Type Electronic Ballast Factor 0.86 - 1.4
Ballast Wattage 30 - 40 W Voltage Rating 120 V
Amperage Rating 0.3 - 0.66 A Number of Lamps 1 - 2
Lamp Type T12 Fluorescent Power Factor 0.97 - 0.99
Start Type Rapid Ballast Efficiency Factor 1.28 - 2.71
Frequency Rating 50/60 Hz Total Harmonic Distortion 10 - 15%
Thermal Protection Class P Temperature Rating 75 °C
Minimum Starting Temperature 0 - 50 °F Dimensions 9-1/2 in L x 1.7 in W x 1.14 in H
Standards CAN/CSA C654-14, ICES-005 Compliant Application Commercial and Industrial
UPC 069549628069

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok