×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
iwabfl96wt12rs120v

STANDARD PRODUCTS 61119 96W 120V Standard Fluorescent Ballast, 2 Lamps, T12, RS

Price $106.85 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:61119

Description

Electronic linear fluorescent ballast. Rapid start T12. Series lamp connection.

Specifications

Brand Name Standard Products Sub Brand Gold Label
Item Name Fluorescent Ballast Type Electronic
Voltage Rating 120 V Lamp Type 60 W T12 Fluorescent
DLC N Start Type Rapid
Dimmable No Dimensions 298.5 mm L x 58.4 mm W x 40.6 mm H
Application Commercial & Industrial UPC 069549611191

Packages

1 - UNIT - 1 20 - UNIT - 20 640 - UNIT - 640
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok