×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
iwae232t8is120lbulk

STANDARD PRODUCTS 56558 120V Ballast Fluorescent Electrical 2-Lamps F32 T8

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:56558

Description

Electronic ballast with instant start method. Parallel lamp connection. Class-P thermal protection.

Specifications

Brand Name Standard Products Sub Brand Gold Label
Item Name Fluorescent Ballast Type Electronic, Multiwatt
Ballast Wattage 32 W Voltage Rating 120 V
Lamp Type U-Shaped T8 Compact Fluorescent Thermal Protection Class I
Dimensions 43 mm W x 29 mm H Application For Commercial and Industrial use
UPC 069549565586

Packages

1 - UNIT - 1 30 - UNIT - 30
This website uses cookies to ensure you get the best experience on our website. Read more
Ok