×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
iwae232t8is347n

STANDARD PRODUCTS 10293 347V F32T8 Electronic Ballast Active Instant Start

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:10293

Description

FEATURES:• Ballast type: Electronic• Starting method: Active Instant Start• Lamp connection: Parallel• Power Factor Correction: Active• Input voltage (V): 347 V• Input frequency (Hz): 60HZ• Max. case temperature: 75 °C• Thermal protection: Class P• Type 1 Outdoor• Contains PCBs: No• Sound rating: A• Open current voltage (OCV) (V): 600• Inherent thermal protection: Yes• Lamp protection circuit: Yes• ICES-005 Compliant: Class A GDLE• Auto-restrike: Yes• Approvals: NRCAN CAN• CSA- C654-14

Specifications

Brand Name Standard Products Item Name Fluorescent Ballast
Voltage Rating 347 V Number of Lamps 2
Lamp Type 55 W U-Shaped T8 Fluorescent Series/Model E232T8IS347/N
Start Type Instant Dimmable No
Dimensions 241 mm L x 43 mm W x 29 mm H UPC 069549102934

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok