Abbotsford
iwae432t8is120lbulk

STANDARD PRODUCTS 56602 17-40W 120V 3-4 T8 Lamps Instant Start Electronic Ballast

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:56602

Description

This lighting equipment complies with Canadian standard ICES-005; for use in commercial applications.PRODUCT FEATURES:- Ballast type: Electronic- Starting method: Instant Start- Lamp connection: Parallel- Input voltage (V): 120- Input frequency (Hz): 60- Max. case temperature: 90 °C- Thermal protection: Class P- Type 1 Outdoor- Contains PCBs: No- Sound rating: A- Open current voltage (OCV) (V): 600- Inherent thermal protection: Yes- Lamp protection circuit: Yes- ICES-005 Compliant: Class A RFLD- Auto-restrike: Yes

Specifications

Brand Name Standard Products Item Name Fluorescent Ballast
Type Electronic Ballast Factor 0.77 - 0.84
Ballast Wattage 17 - 40 W Voltage Rating 120 V
Amperage Rating 0.23 - 0.82 A Number of Lamps 1 - 4
Lamp Type T8 Fluorescent Power Factor 0.92 - 0.99
Start Type Instant Ballast Efficiency Factor 0.8 - 1.46
Frequency Rating 60 Hz Total Harmonic Distortion 10 - 15%
Thermal Protection Class P Temperature Rating 90 °C
Minimum Starting Temperature -18 °C Dimensions 9-1/2 in L x 1.3 in W x 1 in H
Standards ICES-005 Compliant Application Commercial and Industrial
UPC 069549566026

Packages

1 - UNIT - 1 30 - UNIT - 30
This website uses cookies to ensure you get the best experience on our website. Read more
Ok