Abbotsford
stne254t5hops347nxtrm

STANPRO 63026 347V 2-Lamp T5 Program Start Electronic Fluorescent Ballast

Price $72.04 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:63026

Description

STANDARD® offers a complete line of both Electronic and Magnetic Ballasts for use with Compact Fluorescent and Fluorescent lamps. Browse our brochure to learn more about our CFL and Fluorescent Ballast offerings.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Fluorescent Ballast Type Electronic
Voltage Rating 347 V Number of Lamps 2
Lamp Type 116 W T5 Fluorescent DLC N
Start Type Programmed Dimmable No
Dimensions 241 mm L x 43 mm W x 29 mm H Application Commercial & Industrial
UPC 069549630260

Packages

1 - UNIT - 1 30 - UNIT - 30
This website uses cookies to ensure you get the best experience on our website. Read more
Ok