Abbotsford
phiiop2p59n35m

PHILIPS LIGHTING 503193 113-111W 120-277V T8 Philips Optanium Electrical Fluorescent Ballast, Black

Price $75.99 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:503193

Description

Philips Advance, Intellivolt, electronic ballast, for 1-2 F96t8 lamps, approved for commercial applications, instant start, "WER FACTOR: HIGH". Input 120V or 277V, input frequency 50/60 hz, ul listed, csa certified, compatible with sensormatic systems

Specifications

Brand Name Philips Lighting Sub Brand Optanium
Item Name Fluorescent Ballast Type Electronic
Voltage Rating 120 V Number of Lamps 2
Lamp Type U-Shaped T8 Fluorescent Start Type Instant
Frequency Rating 50/60 Hz Thermal Protection Class I
Dimensions 241 mm L x 33 mm W x 25 mm H UPC 781087135631

Packages

1 - UNIT - 1 1620 - SKID - 1620
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok