PHILIPS LIGHTING 107854 32W 120/277V Philips Advance Optanium High-Efficiency Instant Start Electronic Fluorescent Ballast T8 Lamp
Description
Advance® 32W electronic ballast for flourescent F17T8 lamp (2 Lamps). High frequency, instant start. Input voltage 120/277V. Input current 0.23A. Input power 27W 50/60 Hz. Power factor 0.99. ballast factor 0.8. efficiency factor 2.96; lead length 35 Inch. Parallel wiring. Maximum THD 10 percent. -20°F minimum starting temperature.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Ballast |
Type | Electronic, Multiwatt, Encapsulated | Voltage Rating | 120 - 277 V |
Number of Lamps | 2 | Lamp Type | 32 W U-Shaped T8 Fluorescent |
Frequency Rating | 50/60 Hz | Thermal Protection | Class I |
Dimensions | 241 mm L x 33 mm W x 25 mm H | UPC | 781087086810 |
Packages
1 - UNIT - 1 | 1620 - SKID - 1620 |