Abbotsford
phiiopa2p32n35m

PHILIPS LIGHTING 107847 32W 120/277 Philips Advance Optanium High-Efficiency Instant Start Electronic Fluorescent Ballast T8 Lamp

Price $25.47 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:107847

Description

Optanium ballasts for T5 and T8 lamps are part of our effort to promote environmental responsibility through Smart Solutions - energy efficient products, lighting systems, services and expertise through Philips Advance branded products. In some fluorescent lighting systems, the ballast also provides a controlled amount of electrical energy to preheat or maintain the temperature of the lamp electrodes at levels specified by the manufacturer. This is required to prevent electrode filaments deteriorating prematurely and shortening the lamp life.

Specifications

Brand Name Philips Lighting Item Name Fluorescent Ballast
Type Electronic, Multiwatt Voltage Rating 120 - 277 V
Number of Lamps 2 Lamp Type 32 W U-Shaped T8 Fluorescent
Thermal Protection Class I Housing Material Metal
Dimensions 241 mm L x 33 mm W x 25 mm H UPC 781087086872

Packages

1 - UNIT - 1 2 - UNIT - 2 1620 - SKID - 1620
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok