×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phiiopa3p32lwsc35m

PHILIPS LIGHTING 197798 32W 120/277V F32 T8 Electronic Fluorescent Ballast

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:197798

Description

Optanium ballasts for T5 and T8 lamps are part of our effort to promote environmental responsibility through Smart Solutions - energy efficient products, lighting systems, services and expertise through Philips Advance branded products. In some fluorescent lighting systems, the ballast also provides a controlled amount of electrical energy to preheat or maintain the temperature of the lamp electrodes at levels specified by the manufacturer. This is required to prevent electrode filaments deteriorating prematurely and shortening the lamp life.

Specifications

Brand Name Advance Item Name Fluorescent Ballast
Type Electronic, Encapsulated Voltage Rating 120 - 277 VAC
Number of Lamps 2 Lamp Type 32 W T8 Fluorescent
Thermal Protection Class I Dimensions 241 mm L x 43 mm W x 30 mm H

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok