Abbotsford
phiicf2s26hild35m

SIGNIFY ICF2S26H1LD35M 26W 120-277V 4-Pin SmartMate Programmed Start Fluorescent Ballast, White

Price $98.59 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:183319

Description

The smart choice for maximum flexibility Reduces SKU requirements and inventory costs;Enhances wiring accuracy and ease of assembly/installation;Eliminates interference with infrared systems, anti-theft devices, or other electronic equipment Offering maximum versatility, the Philips Advance family of SmartMate ballasts for 4-pin compact fluorescent lamps drive a broad range of quad and triple-tube, circline, 2D, and long twin-tube lamps. SmartMate ballasts’ energy efficient design, compact and lightweight housing, and user-friendly features make these ballasts an ideal choice for fixture manufacturers, retrofitters, and MRO replacement. IntelliVolt (120-277V) input voltage range;1 or 2 Lamp operation;Color-coded connectors;Operates multiple lamp wattages Restaurants, reception areas, conference and meeting rooms, hotel and convention center ballrooms, or when combined with CFL lamps, as an energy efficient replacement for incandescent down-lighting systems

Specifications

Brand Name Advance Sub Brand SmartMate
Item Name Fluorescent Ballast Type Electronic
Ballast Factor 1 Ballast Wattage 26 W
Voltage Rating 120 - 277 V Amperage Rating 0.19 - 0.43 A
Number of Lamps 2 Lamp Type CFQ26W/G24Q
Power Factor 0.98 Start Type Programmed
Frequency Rating 50/60 Hz Conductor Size 18 AWG
Total Harmonic Distortion 10% Temperature Rating 75 °C
Ignition Time 1.5 sec Housing Material Metal/Plastic
Dimensions 4.98 in L x 2.4 in W x 0.98 in H Standards FCC Non-Consumer, CSA Certified, NOM Certified, UL Listed, CEC Listed, RoHS Compliant
Application For Outdoor Use UPC 781087102893

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok