PHILIPS LIGHTING 501668 87-85W 120-277V Philips Advance Centium Electronic Fluorescent Ballast, White
Description
BALLAST, ELECTRONIC, CENTIUM, STARTING METHOD: PROGRAMMED START, LAMP TYPE: T5 HO 39W, FREQUENCY: 50/60, VOLTAGE RATING: 120-277, NUMBER OF LAMPS: 2, OUTPUT TYPE: FIXED, "WER FACTOR: HIGH", M
Specifications
Brand Name | Philips Lighting | Sub Brand | CENTIUM |
Item Name | Fluorescent Ballast | Type | Electronic, Multiwatt, Encapsulated |
Ballast Factor | 1 | Voltage Rating | 120 - 277 V |
Number of Lamps | 2 | Lamp Type | 39 W T5, 4-Pin Long 2-Tube Compact Fluorescent |
Start Type | PROGRAMMED START | Frequency Rating | 50/60 Hz |
Thermal Protection | Class I | Dimmable | No |
Dimensions | 241 mm L x 33 mm W x 25 mm H | Application | Lighting Luminaire Component |
UPC | 781087131763 |
Packages
18 - UNIT - (18) | 1440 - SKID - 1440 |