Abbotsford
phirel2s110rhtp

SIGNIFY 190934 BAL HO FLUOR ELEC 2LBF48- F96 T12 120V 190934

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:190934

Description

High frequency electronic ballast with series and 2-lamp. It offers enhanced lighting performance and energy savings. The Electric Power Research Institute estimates that lighting consumes 20 to 25% of all electric power and that lighting energy accounts for 40% of the average commercial electric bill. The retrofit of existing facilities with modern lighting systems increases productivity and can save over one-half the energy of the original system.

Specifications

Brand Name Advance Item Name Fluorescent Ballast
Type Electronic Ballast Factor 0.89 - 1.15
Ballast Wattage 60 - 110 W Voltage Rating 120 V
Amperage Rating 1.09 - 1.74 A Number of Lamps 1 - 2
Lamp Type F48-F96T T12/HO Fluorescent Power Factor 0.92 - 0.98
Start Type Rapid Ballast Efficiency Factor 0.43 - 0.92
Frequency Rating 60 Hz Total Harmonic Distortion 20 - 30%
Minimum Starting Temperature -20 to 60 °F Dimensions 11-3/4 in L x 2-7/8 in W x 1-25/32 in H
Standards UL Listed, CSA Certified UPC 781087073315

Packages

1 - UNIT - 1 6 - UNIT - 6 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok