Abbotsford
phirez2s32sc35i

PHILIPS LIGHTING 116442 17/32W 120V Philips T8 Electronic Fluorescent Ballast

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:116442

Description

As easy as 1, 2, 3 Compatible with controls from numerous manufacturers without using separate control leads - Powerline dimming interface;Ideal for frequent switching applications such as occupancy sensors and daylight harvesting - Programmed start operation For companies looking to make their fixed-output linear T8, 4-pin CFL, and T5/HO fluorescent systems more cost effective and sustainable, Mark 10 Powerline ballasts provide an easy solution without the need for additional control leads. Simply, (1) replace the ballast, (2) replace the switch, (3) dim the lights, that is all it takes. It’s that easy to bring the convenience and flexibility of fluorescent dimming to conference rooms, private offices, auditoriums, architectural cove lighting – anywhere dimming is required. Available in linear fluorescent and 4-pin compact fluorescent models;Full range continuous dimming (100% light output down to 5% - T5HO to 1%) Conference rooms, private offices, auditoriums, architectural cove, auditoriums, educational facilities, hotels, restaurants, and department stores

Specifications

Brand Name Advance Sub Brand Mark 10 Powerline
Item Name Fluorescent Ballast Type Electronic, Encapsulated
Ballast Wattage 32 W Voltage Rating 120 V
Number of Lamps 2 Lamp Type 17/32 W T8 Fluorescent
Start Type Programmed Ballast Efficiency Factor 1.47
Frequency Rating 60 Hz Conductor Size 18 AWG
Total Harmonic Distortion 10% Thermal Protection Class I
Housing Material Metal Dimmable Yes
Dimensions 241 mm L x 43 mm W x 30 mm H Application DIMMING
UPC 781087109892

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok