SIGNIFY 122630 BAL FLUOR ELEC 1LB F32T8 120V 122630
Description
High frequency electronic ballast with triple CFL series and 1-lamp. It offers enhanced lighting performance and energy savings. The Electric Power Research Institute estimates that lighting consumes 20 to 25% of all electric power and that lighting energy accounts for 40% of the average commercial electric bill. The retrofit of existing facilities with modern lighting systems increases productivity and can save over one-half the energy of the original system.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Ballast |
Type | High Frequency, Electronic | Voltage Rating | 120 V |
Lamp Type | F32 T8 Fluorescent |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |