×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phirlq120tpm

SIGNIFY 14W 120V Standard Magnetic Fluorescent Ballast, Black

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:RLQ120TPM

Description

Electromagnetic fluorescent ballasts. Each ballast is designed to operate at the nominal voltage shown on the Philips Advance ballast label. Abnormal deviation from these values will result in damage to either the ballast or lamp or both. It is therefore necessary that the voltage applied to ballasts be maintained within the respective limits shown in the adjoining table. A ballast subjected to higher than nominal voltages will typically operate at increased temperatures. This will result in reduced ballast life. Low voltage can cause premature lamp failures as well as unreliable lamp starting.

Specifications

Brand Name Advance Item Name Fluorescent Ballast
Type Magnetic, Encapsulated, Conventional, Multiwatt Ballast Wattage 20 W
Voltage Rating 120 V Number of Lamps 1
Lamp Type T12, T8 Start Type PREHEAT
Thermal Protection Class I Dimmable No
Dimensions 49 mm W x 35 mm H Includes Pull Relief
UPC 781087006368

Packages

1 - UNIT - 1 20 - UNIT = 20 960 - UNIT = 960
This website uses cookies to ensure you get the best experience on our website. Read more
Ok