×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appmlbg15ltt

EGS MLBG15L-** Appleton® Low Profile Luminaire Ballast Body Mercmaster™ III for 150W Lamp

Price $1,444.01 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:MLBG15LTT

Description

MERCMASTERâ„¢ III Low profile high pressure sodium ballast body for globe. 120/277/347 V rated. Listed for simultaneous exposure to combustible dusts and flammable gases or vapors. Cast copper free aluminium body.

Specifications

Brand Name Appleton Item Name Ballast Body
Ballast Wattage 150 W Voltage Rating 347 V
Lamp Type High Pressure Sodium Power Factor 0.9
Housing Material Cast Copper-Free Aluminum For Use With Mercmaster™ III Low Profile Luminaries
Standards CSA Certified Application For Glass Refractor
UPC 781381102384

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok