Abbotsford
phi71a60a1001d

PHILIPS LIGHTING 191890 400W 120/277/347V Philips Advance HID Core and Coil Ballast, Black

Price $167.90 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:191890

Description

Philips Advance HID ballasts are available to operate the wide variety of metal halide, high pressure sodium and low pressure sodium lamps available in today’s marketplace.

Specifications

Brand Name Philips Lighting Item Name HID Ballast Kit
Type Magnetic Ballast Factor 1
ANSI Code M59 Voltage Rating 120 - 347 V
Number of Lamps 1 Lamp Type 400 W Metal Halide
Start Type Probe Frequency Rating 60 Hz
Thermal Protection CLASS P~~ Dimmable No
Dimensions 120.65 mm L x 107.95 mm W x 101.6 mm H Application Lighting Luminaire Component
UPC 781087096659

Packages

1 - UNIT - 1 100 - SKID - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok