×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phi71a7991500d

70W 120/208/240/277V Philips Advance High Pressure Sodium Ballast Core & Coil Quad Tap

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:505636

Description

Ballast, High Pressure Sodium, ENCLosed, Input Voltage: 120/208/240/277 VAC, Input Amps: 1.4/0.9/0.8/0.7 Amp, Minimum Starting Temperature: -40 Degree F, Lamp Wattage: 70

Specifications

Brand Name Philips Lighting Item Name HID Ballast Quad
Type Magnetic, Core and Coil Ballast Factor 1
ANSI Code S62 Voltage Rating 120/208/240/277 V
Number of Lamps 1 Lamp Type 70 W High Pressure Sodium
Start Type Pulse Frequency Rating 60 Hz
Thermal Protection Class P Dimmable No
Dimensions 4 in L x 2.9 in W x 2.9 in H Application Lighting Luminaire Component
UPC 781087799154

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok