PHILIPS LIGHTING 191964 100W 120V Philips Advance Core & Coil HID High Pressure Sodium Ballast Kit
Description
Ballast, High Pressure Sodium, ENCLosed, Input Voltage: 120 VAC, Input Amps: 3.1/1.8 Amp, Minimum Starting Temperature: -40 Degree F, Lamp Wattage: 100
Specifications
Brand Name | Philips Lighting | Item Name | HID Ballast |
Type | Electronic | Ballast Factor | 1 |
ANSI Code | 54 | Voltage Rating | 120 V |
Number of Lamps | 1 | Lamp Type | 100 W High Pressure Sodium |
Start Type | Pulse | Frequency Rating | 60 Hz |
Thermal Protection | CLASS P~~ | Dimmable | No |
Dimensions | 66.675 mm L x 55.5625 mm W x 76.2 mm H | Includes | Ignitor |
Application | Lighting Luminaire Component | UPC | 781087800751 |
Packages
12 - UNIT - (12) | 432 - SKID - 432 |