Abbotsford
gmlpsd2412

GM LIGHTING PSD24-12 24W 12VDC 120VAC 2.0Amp PSD Series Electronic Constant Voltage Triac Dimmable Driver, White

Price $61.54 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:PSD24-12

Description

A 12VDC Class 2 constant voltage, Phase / Triac dimmable 15W or 24W power supply that is especially suitable for GM Lighting LED Slim Puck, LED Slim Puck Mini along with tape and lightbars.

Specifications

Brand Name GM Lighting Item Name Triac Driver
Type Dimmable, Electronic, Constant Voltage, Class 2 Color White
Input Voltage 120 VAC Output Voltage 12 VDC
Output Power 24 W Material Metal
Efficiency (%) 0.8 Length 9.8 in
Width 1-1/2 in Height 1-1/2 in
Degree of Protection IP20 For Use With GM Lighting LED Slim Puck, LED Slim Puck Mini Along with Tape and Lightbars
Includes Wiring Box with Knockouts Standards cETLus Listed
Application For Damp Location UPC 849951011211

Packages

1 - UNIT - 1 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok