×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
dalbt24dimledic

DALS LIGHTING BT24DIMLED-IC 24W 12VDC Dimmable LED Hardwire Driver, Silver

Inventory
Unavailable for order
Manufacturer:DALS LIGHTING
Manufacturer #:BT24DIMLED-IC

Description

Dimming is made easy with our LED Dimmable Driver series. These products will allow you to find just the right amount of light based on the time of day your lighting fixtures are being used.KEY FEATURES:- Wide range of wattage options- Made for insulated ceilings- Compatible with all DAL S low voltage LED products- 2 years warranty- ETL certification

Specifications

Brand Name DALS Lighting Item Name LED Hardwire Driver
Type Dimmable, Electronic, Class-2 Color Gray
Input Voltage 120 VAC Output Voltage 12 VDC
Output Power 24 W Material Aluminum
Frequency Rating 50/60 Hz Length 184.1 mm
Width 90.4 mm Height 35.7 mm
For Use With All DALS Low-Voltage LED Products Standards ETL Listed
Application For Insulated Ceilings UPC 775902012047

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok