Abbotsford
difdl01002430vd

RJ CROSS ARCHITECTURAL DL010-024-30VD 30W 0-10V Constant Voltage Dimmable Driver

Inventory
Unavailable for order
Manufacturer:RJ CROSS
Manufacturer #:DL010-024-30VD

Description

Diffusion DL010-024-30VD is a 0-10V constant voltage dimmable driver. Protection from short circuit, over current and over voltage IP20 design for indoor installation.SPECIFICATIONS:- Output Voltage : 24 VDC - Rated Current : 0~1.25A - Dimming Functions : 0-10V - Dimming Range : 0-100%

Specifications

Brand Name RJCROSS Item Name LED Driver
Type Dimmable, Constant Voltage Output Voltage 24 VDC
Output Current 0 - 1.25 A Output Power 30 W
Length 7.1 in Width 2.38 in
Height 1.38 in Degree of Protection IP20
Standards cETLus Intertek Listed Application For Indoor use

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok