Abbotsford
difdlmulti024150w

RJCROSS ARCHITECHTURAL 150W 24V Dimmable LED Driver

Price $284.19 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:DLMULTI-024-150W

Description

Diffusion DLMULTI-024-150W is a Dimmable LED Driver that works with Forward / Reverse phase, ELV, Triac or 0-10V Dimmers

Specifications

Brand Name RJCROSS Item Name LED Driver
Type Dimmable, Electronic Input Voltage 110 - 277 VAC
Output Voltage 24 VDC Output Current 6.25 A
Output Power 150 W Length 9.3 in
Width 4.1 in Height 1.7 in
Temperature Rating -40 to 85 °C For Use With Forward/Reverse Phase, ELV, Triac or 0 - 10 V Dimmers
Application For Indoor or Outdoor Applications UPC 660805024733

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok