Abbotsford
difdlmulti024300w

RJCROSS ARCHITECTURAL 300W 24VDC Dimmable LED Driver

Price $481.22 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:DLMULTI-024-300W

Description

Diffusion DLMULTI-024-300W is a Dimmable LED Driver that works with Forward / Reverse phase, ELV, Triac or 0-10V Dimmers

Specifications

Brand Name RJCROSS Item Name LED Driver
Type Dimmable, Electronic Input Voltage 110 - 277 VAC
Output Voltage 24 VDC Output Current 12.5 A
Output Power 300 W Length 10 in
Width 4.3 in Height 1.7 in
Temperature Rating -40 to 85 °C For Use With Forward/Reverse Phase, ELV, Triac or 0 - 10 V Dimmers
Application For Indoor or Outdoor Applications UPC 660805024757

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok