Abbotsford
difdlnd24v18w

RJ CROSS ARCHITECTURAL 18W 24VDC Electronic Non-Dimmable Driver

Price $52.59 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:DLND-024V-18VW

Description

Diffusion DLND-024V-18W is an electronic, non-dimmable driver in a plastic enclosure.FEATURES:- No junction box required - 18W - IP40 rating SPECIFICATIONS:- Input : 120V - Output : 24 VDC - Output Current : 0.75A

Specifications

Brand Name Diffusion Lighting Item Name LED Driver
Input Voltage 120 V Output Voltage 24 VDC
Output Current 0.75 A Output Power 18 W
Material Plastic Frequency Rating 60 Hz
Temperature Rating -40 to 80 °C Degree of Protection IP40
Environmental Conditions Indoor Dry Unless Protected by Additional Means Standards cUL E486690

Packages

1 - UNIT - 1 3 - UNIT - 3
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok