ACUITY 281L58 DRIVER LED 180W 70-210VDC 600-1250MA 0-10V 120V
Description
FIELDSET device,Optotronic Intelligent Driver,180W,120-277V,1250mA,0-10V Dimming + Astro Dim,IP66,FieldSET Programmable,J10
Specifications
Brand Name | eldoLED | Sub Brand | FieldSET® |
Item Name | LED Driver | Type | Constant Current, Field-Programmable, Indoor |
Input Voltage | 120 - 277 VAC | Input Current | 1.65 A at 120 V, 0.71 A at 277 V |
Output Voltage | 70 - 210 VDC | Output Current | 600 - 1250 mA |
Output Power | 180 W | Frequency Rating | 50/60 Hz |
Efficiency (%) | >=91% at 120 V, >=93% at 277 V | Power Factor | >0.9 |
Length | 9.47 in | Width | 2.36 in |
Height | 1-1/2 in | Temperature Rating | -40 to 55 °C |
Degree of Protection | IP66 | Environmental Conditions | 95% Non-Condensing Humidity, Dry and Damp Rating |
Standards | CSA Certified, FCC Part 15 Class A, RoHS Compliant, UL E320395 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |