ACUITY 2806WT DRIVER LED 30W 10-55VDC150-1050MA 0-10V 120V
Description
The FieldSET OTI 30W LED Driver is a programmable, dimmable LED driver for replacement of failed LED drivers in indoor luminaries. This programmable driver is compatible with the FieldSET LED Driver Programming Tool which provides visual and audio feedback programming. Replacement for indoor drivers. Linear enclosure. Programmable with the FieldSET LED driver handheld programming tool. 0-10V Dimming to 1%.
Specifications
Brand Name | eldoLED | Sub Brand | FieldSET® |
Item Name | Field Programmable Indoor LED Driver | Type | Linear, Constant Current, Class 2 |
Input Voltage | 120 - 277 VAC | Input Current | 0.31 A at 120 V, 0.15 A at 277 V |
Output Voltage | 10 - 55 VDC | Output Current | 150 - 1050 mA |
Output Power | 30 W | Frequency Rating | 50/60 Hz |
Efficiency (%) | >=87%, >=86% | Power Factor | >0.9 |
Length | 11.02 in | Width | 1.15 in |
Height | 1 in | Temperature Rating | -30 to 50 °C |
Environmental Conditions | 85%, 70°C Storage Temperature | For Use With | Indoor Luminaires, Linear Fixtures |
Standards | UL Listed, CSA Certified, RoHS Compliant |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |