ACUITY 2806X9 DRIVER LED 40W 8-55VDC400-1400MA 0-10V 120V
Description
The FieldSET OTI 40W LED Driver is a programmable, dimmable LED driver in-field replacement of failed LED drivers in indoor luminaries. This programmable driver is compatible with the FIELDset LED Driver Programming Tool which provides visual and audio feedback programming. Features two housing options for compartment installation or on top of a junction box (J-Housing model). Replacement for indoor drivers. Compact enclosure. Programmable with the FieldSET LED driver handheld programming tool. 0-10V Dimming to 1%.
Specifications
Brand Name | eldoLED | Sub Brand | FieldSET® |
Item Name | LED Driver | Type | Constant Current, Field-Programmable, Indoor |
Input Voltage | 120 - 277 VAC | Input Current | 0.41 A at 120 V, 0.18 A at 277 V |
Output Current | 400 - 1400 mA | Output Power | 40 W |
Frequency Rating | 50/60 Hz | Efficiency (%) | >=87% |
Power Factor | >0.9 | Length | 4.3 in |
Width | 2.4 in | Height | 1.2 in |
Temperature Rating | -30 to 50 °C | Degree of Protection | IP20 |
Environmental Conditions | 95% Non-Condensing Humidity, Dry and Damp Rating | Standards | CSA Certified, FCC Part 15 Class A, RoHS Compliant, UL E320395 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |