Abbotsford
emr12esl722lg

ABB 12V 72W 120-347V 2- Head ESL Series Battery Unit, White

Price $376.68 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA ULC
Manufacturer #:12ESL72/2LG
Documents Documents

Description

Battery Unit, Battery Type: lead-calcium, Voltage DC: 12V, Battery Wattage: 72W, Colour: factory white, 120/347VAC, self-powered, two lamps, Lamp Type: MR16 LED, Lamp Voltage: 12V, Lamp Wattage: 4W, Head Style: standard, Battery Run Time (Minimum): 30 minutes

Specifications

Brand Name ABB Sub Brand Emergi-Lite
Item Name Emergency Lighting Fixture Type Battery Unit
Dimensions 13-1/4 in W x 16-1/2 in H Standards CSA Certified
Application Institutional, Industrial, Commercial, Hospitality UPC 782683383877

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok