Abbotsford
stnsla3l

STANPRO SLA-3L 36W 6V Double-Head PAR18 EASY OUT Steel Battery Unit , White

Price $195.69 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:SLA-3L

Description

The commercial SLA-2L, SLA-3L and SLA12-2L series from Stanpro features a steel battery unit designed to provide efficient and reliable emergency lighting. Utilizing a sturdy all steel housing, our series presents a modern and unobtrusive design.

Specifications

Brand Name Stanpro Item Name Emergency Lighting Fixture
Housing Finish Powder-Coated Housing Color White
Lamp Wattage 3 W Fixture Wattage 36 W
Lamp Type PAR18 LED Battery Type Lead Acid
Dimensions 12.25 in W x 2.975 in D x 9.4 in H Mounting Universal
Housing Material Steel Input Voltage 120/347 VAC
Lamp Voltage 6 - 12 VDC Frequency Rating 60 Hz
Number of Lamps 3 Standards CSA Certified
Warranty 1 yr UPC 069549013216

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok