Abbotsford
stnsla1207200

STANPRO SLA12072-00 72W 12VDC SLA Series Commercial Steel Battery Unit, White

Price $269.07 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:SLA12072-00
Documents Documents

Description

The SLA series of commercial steel battery units is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the SLA presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution.The SLA can also accommodate a wide variety of options, including auto-testing self-diagnostics and remote testing.

Specifications

Brand Name Stanpro Item Name Emergency Battery Unit
Type Peripheral (Individual Battery) Output Voltage 12 V
Battery Type Lead-Acid Housing Color White
Dimensions 311.15 mm L x 75.565 mm W x 149.22 mm H Mounting Ceiling/Surface
Lamp Type 72 W Halogen (Lamp Included) Housing Material Steel

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok