×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
stnslc1216000

STANPRO SLC12160-00 160W 120/347VAC 12VDC SLC Series Steel Battery Unit, White

Price $513.33 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:SLC12160-00
Documents Documents

Description

The SLC series of commercial steel battery units is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the SLC presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution.

Specifications

Brand Name Stanpro Item Name Emergency Battery Unit
Type Peripheral (Individual Battery) Output Voltage 12 V
Battery Type Lead-Acid Housing Color White
Dimensions 361.95 mm L x 108.25 mm W x 257.17 mm H Mounting Wall
Lamp Type 160 W Halogen (Lamp Included) Housing Material Steel

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok