Abbotsford
emrcpro2nula

ABB 120-347V 4W MR16 Emergi-Lite Provider Series Battery Unit

Price $505.56 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERGI-LITE
Manufacturer #:CPRO-2N-U/LA
Documents Documents

Description

Battery Unit, Battery Type: lead-calcium, Voltage DC: 6V, Battery Wattage: 36W, 120/347VAC, self-powered, Colour: factory white, two lamps, Lamp Type: MR16 LED, Lamp Voltage: 6V, Lamp Wattage: 4W, diagnostics, audible, Head Style: shielded, Battery Run Time (Minimum): 30 minutes

Specifications

Brand Name Thomas & Betts Sub Brand Emergi-Lite
Item Name Emergency Lighting Fixture Type Shielded
Housing Color Factory White Lamp Wattage 4 W
Fixture Wattage 36 W Emergency Illumination Time 30 min
Lamp Type MR16 LED Battery Type Lead Calcium
Dimensions 11-3/4 in W x 5 in H Mounting Wall
Housing Material Thermoplastic Input Voltage 120 - 347 VAC, 6 VDC Battery
Lamp Voltage 6 V Number of Lamps 2
Special Features Self-Powered Includes Audible Diagnostics
Standards CSA Certified Application For Institutional, Commercial, Hospitality
UPC 782683476449

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok