Abbotsford
lumrgc272ld1

THOMAS & BETTS. RGC272LD1 27W 6V RGC Series Double Head 4W MR16 LED Steel Battery Unit, White

Price $292.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:RGC272LD1
Documents Documents

Description

FEATURES:• Compact steel cabinet with corrosion-resistant undercoating• Quick and easy installation – pre-assembled cordset, no batteries or board to remove before installation• Universal Spider knockout pattern for junction box mounting• Fully automatic solid-state charger with test switch and AC-on pilot light• Sealed dust-proof transfer relay circuit and low-voltage disconnect• Long-life, maintenance-free sealed Lead-Acid battery• Heads require no tools for orientation• Wide choice of lamps including MR16, tungsten and halogen• Standard input 120VAC with line cord installed• 120/347VAC without line cord• Meets or exceeds CSA C22.2 No. 141-15

Specifications

Brand Name ABB Item Name Emergency Light Fixture with Test Button Switch
Type Battery Unit Housing Color White
Lamp Wattage 4 W Fixture Wattage 27 W
Lamp Type (2) 4 W MR16 Exchangeable LED Battery Type Lead-Acid
Dimensions 323 mm L x 84 mm W x 231 mm H Mounting Wall
Housing Material Steel Input Voltage 120 - 347 VAC, 6 V Battery
Number of Lamps 2 Includes Connection Cord and Plug
Standards CSA Application Institutional, Commercial, Hospitality
UPC 624616271786

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok