Abbotsford
lumrs10sbwprb12v18w

THOMAS & BETTS. RS10SBWPRB12V18W 18W 12V RS-WPRB Series Single Head Tungsten Sealed Beam Remote Fixture, Black

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:RS10SBWPRB12V18W

Description

PRODUCT FEATURES:• Sealed beam, surface-mounted, rubber coated industrial remote fixture• For use in high pressure hose down areas• CSA certified to C22.2 No. 141-15

Specifications

Brand Name ABB Sub Brand Lumacell®
Type Remote Units Lamp Type Large tungsten
Standards CSA Application Institutional, Commercial, Hospitality
UPC 624616208409

Packages

1 - UNIT - 1 18 - UNIT = 18
This website uses cookies to ensure you get the best experience on our website. Read more
Ok