×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
yklelm6luvoltltpehosdrt

ACUITY 263LTJ 120-347V 1100LM Double-Head ELM6L Series Quantum Contemporary Commercial LED Emergency Light (Extra High Output Battery), White

Price $567.68 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:263LTJ
Documents Documents

Description

The ELM6L Series from the Lithonia Lighting® Quantum® Family is a high performance dual round head emergency unit allowing for maximized spacing between units down long hallways and open spaces. ELM6L features aimable optics for ease of installation and maximum path of egress aiming coverage with no aiming required for wall mount applications.

Specifications

Brand Name Acuity Brands Item Name Emergency Lighting Remote Head
Type 2-Head Housing Color White
Voltage Rating 120 - 347 V Lamp Wattage 32 W
UPC 191723916553

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok